
Flareless Bite Type Ferrule - Style A
Mfr # 7165AX03
Zoro # G903655373
product price: $0.79
/eaSold in multiples of 13 for $10.27
Key Features
Overall Length
0.329
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165AX03
Zoro #
G903655373
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.329
Overall Length (mm)
8.3566
Details
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Use With
Compatible with SAE Fittings
Weight
0.0026
Body Material
Steel
Adapter Type
Compression Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.