Zoro Homepage

Flareless Bite Type Ferrule - Style A

  • Mfr # 7165AX05

  • Zoro # G503655520


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Overall Length
0.367
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165AX05
Zoro #
G503655520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.367
Overall Length (mm)
9.32179999999999

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.004
Adapter Type
Compression Ferrules
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.