Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flareless Bite Type Ferrule - Style A

  • Mfr # 7165AX08

  • Zoro # G503655353


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Overall Length
0.429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165AX08
Zoro #
G503655353
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.429
Overall Length (mm)
10.8965999999999

Details

Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.0089
Body Material
Steel
Adapter Type
Compression Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.