Zoro Homepage

Flareless Bite Type Ferrule - Style A

  • Mfr # 7165AX20

  • Zoro # G403655149


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Overall Length
0.475
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7165AX20
Zoro #
G403655149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.475
Overall Length (mm)
12.065

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.0276
Adapter Type
Compression Ferrules
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.