
Flareless Bite Type Ferrule - Style B
Mfr # 7165X14
Zoro # G703655481
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Overall Length
0.415
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7165X14
Zoro #
G703655481
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.415
Overall Length (mm)
10.541
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Body Material
Steel
Adapter Type
Compression Ferrules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.