Zoro Homepage

Flareless Compression Bulkhead to Flareless Compression Union

  • Mfr # 7325X03X03

  • Zoro # G703653838


product price: $19.69
/ea

Key Features

Fitting Thread Size 1
3/8-24
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
3/8-24
Overall Length
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7325X03X03
Zoro #
G703653838
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size 1
3/8-24
Fitting Thread Size 2
3/8-24
Overall Length
1.8
Hex Size
0.625
Overall Length (mm)
45.72

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
Flareless Bite Type
Weight
0.1016
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.