
Flareless Compression Bulkhead to Flareless Compression Union
Mfr # 7325X08X08
Zoro # G303653597
product price: $11.89
/eaKey Features
Hex Size
1
Fitting Thread Size 1
3/4-16
Overall Length
2.22
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7325X08X08
Zoro #
G303653597
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1
Fitting Thread Size 1
3/4-16
Overall Length
2.22
Fitting Thread Size 2
3/4-16
Overall Length (mm)
56.3879999999999
Details
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.3524
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.