Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flareless Compression Cap

  • Mfr # 7129X08

  • Zoro # G303655102


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Length
0.93
Hex Size
0.875
Overall Length
0.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7129X08
Zoro #
G303655102
UPC #
-
Country of Origin
China

Dimensions

Length
0.93
Hex Size
0.875
Overall Length
0.84
Fitting Thread Size 1
3/4-16
Overall Length (mm)
21.3359999999999

Details

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Weight
0.1302
Adapter Type
Compression Nuts
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.