
Flareless Compression Nut
Mfr # 7105X16T
Zoro # G803654872
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Fitting Thread Size 1
1-5/16-12
Overall Length
1.05
Use With
Compatible with SAE Fittings
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7105X16T
Zoro #
G803654872
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/16-12
Overall Length
1.05
Hex Size
1.5
Overall Length (mm)
26.67
Details
Use With
Compatible with SAE Fittings
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Weight
0.223
Body Material
Steel
Adapter Type
Compression Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.