
Flareless Compression Plug
Mfr # 7229X05
Zoro # G103654350
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Fitting Thread Size 1
1/2-20
Overall Length
0.71
Use With
Compatible with SAE Fittings
Hex Size
0.563
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7229X05
Zoro #
G103654350
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/2-20
Overall Length
0.71
Hex Size
0.563
Overall Length (mm)
18.0339999999999
Details
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Weight
0.03
Body Material
Steel
Adapter Type
Compression Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.