Zoro Homepage

Flareless Compression Plug

  • Mfr # 7229X16

  • Zoro # G303654310


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Fitting Thread Size 1
1-5/16-12
Material
Steel
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Overall Length
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7229X16
Zoro #
G303654310
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1-5/16-12
Overall Length
1.1
Hex Size
1.375
Overall Length (mm)
27.94

Details

Material
Steel
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Weight
0.26
Adapter Type
Compression Plugs
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.