Flareless Compression to Female Pipe Straight Connector

  • Mfr # 7255X04X02

  • Zoro # G803656265


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Hex Size
0.563
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
7/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X04X02
Zoro #
G803656265
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.563
Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
7/16-20
Overall Length
1.09
Overall Length (mm)
27.686

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.08
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.