
Flareless Compression to Female Pipe Straight Connector
Mfr # 7255X04X04
Zoro # G303656277
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Overall Length
1.29
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Size 2
1/4-18
Fitting Thread Type 2
NPT
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7255X04X04
Zoro #
G303656277
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.29
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Fitting Thread Size 1
7/16-20
Overall Length (mm)
32.7659999999999
Details
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
NPT
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Weight
0.12
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.