Flareless Compression to Female Pipe Straight Connector

  • Mfr # 7255X05X04

  • Zoro # G503656176


product price: $12.59
/ea

Key Features

Fitting Thread Size 2
1/4-18
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Overall Length
1.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X05X04
Zoro #
G503656176
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Overall Length
1.29
Fitting Thread Size 1
1/2-20
Hex Size
0.75
Overall Length (mm)
32.7659999999999

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 2
NPT
Weight
0.0375
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.