Flareless Compression to Female Pipe Straight Connector
- Mfr # 7255X06X06
- Zoro # G003655945
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Hex Size
0.875
Fitting Thread Type 2
NPT
Fitting Thread Size 2
3/8-18
Fitting Thread Size 1
9/16-18
Use With
Compatible with SAE Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7255X06X06
- Zoro #
- G003655945
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.875
- Fitting Thread Size 2
- 3/8-18
- Fitting Thread Size 1
- 9/16-18
- Overall Length
- 1.38
- Overall Length (mm)
- 35.052
Details
- Fitting Thread Type 2
- NPT
- Use With
- Compatible with SAE Fittings
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Material
- Steel
- Fitting Thread Type 1
- Flareless Bite Type
- Weight
- 0.17
- Body Material
- Steel
- Adapter Type
- Compression Elbow & Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.