
Flareless Compression to Female Pipe Straight Connector
Mfr # 7255X08X04
Zoro # G903655977
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Size 1
3/4-16
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7255X08X04
Zoro #
G903655977
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-16
Overall Length
1.46
Fitting Thread Size 2
1/4-18
Hex Size
0.875
Overall Length (mm)
37.084
Details
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Fitting Thread Type 1
Flareless Bite Type
Weight
0.22
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.