Flareless Compression to Female Pipe Straight Connector

  • Mfr # 7255X08X08

  • Zoro # G303655980


product price: $8.39
/ea

Key Features

Overall Length
1.7
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-16
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7255X08X08
Zoro #
G303655980
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.7
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
3/4-16
Hex Size
1.125
Overall Length (mm)
43.18

Details

Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Weight
0.34
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.