
Flareless Compression to Female Pipe to Flareless Compression Run Tee
Mfr # 7805X04X04X04
Zoro # G903653614
product price: $14.15
/eaKey Features
Fitting Size
0.203
Fitting Thread Type 2
NPT
Fitting Thread Size 1
7/16-20
Hex Size
0.75
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7805X04X04X04
Zoro #
G903653614
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.203
Fitting Thread Size 1
7/16-20
Hex Size
0.75
Fitting Thread Size 2
1/4-18
Details
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Weight
0.2436
Adapter Type
Compression Tees
Body Material
Steel
End 3 Style
Flareless Bite Type
End 3 Thread
7/16-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.