
Flareless Compression to Flareless Compression Straight Union
Mfr # 7305X02X02
Zoro # G803653530
product price: $7.79
/eaKey Features
Fitting Thread Size 2
5/16-24
Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7305X02X02
Zoro #
G803653530
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
5/16-24
Fitting Thread Size 1
5/16-24
Hex Size
0.438
Overall Length
1.02
Overall Length (mm)
25.908
Details
Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Weight
0.04
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.