Flareless Compression to Flareless Compression Straight Union

  • Mfr # 7305X03X03

  • Zoro # G503653724


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Size 1
3/8-24
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Overall Length
1.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X03X03
Zoro #
G503653724
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
3/8-24
Overall Length
1.11
Hex Size
0.438
Fitting Thread Size 2
3/8-24
Overall Length (mm)
28.1939999999999

Details

Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Weight
0.06
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.