Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Compression to Flareless Compression Straight Union
- Mfr # 7305X04X04
- Zoro # G303653641
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Use With
Compatible with SAE Fittings
Hex Size
0.5
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7305X04X04
- Zoro #
- G303653641
- UPC #
- -
- Country of Origin
- China
- Use With
- Compatible with SAE Fittings
- Material
- Steel
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 1
- Flareless Bite Type
- Fitting Thread Type 2
- Flareless Bite Type
- Weight
- 0.1
- Adapter Type
- Compression Elbow & Straights
- Body Material
- Steel
Dimensions
- Hex Size
- 0.5
- Fitting Thread Size 2
- 7/16-20
- Fitting Thread Size 1
- 7/16-20
- Overall Length
- 1.18
- Overall Length (mm)
- 29.972
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.