
Flareless Compression to Flareless Compression Straight Union
Mfr # 7305X14X14
Zoro # G803654254
product price: $24.29
/eaKey Features
Fitting Thread Type 2
Flareless Bite Type
Overall Length
1.81
Fitting Thread Size 2
1-3/16-12
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7305X14X14
Zoro #
G803654254
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.81
Fitting Thread Size 2
1-3/16-12
Hex Size
1.25
Fitting Thread Size 1
1-3/16-12
Overall Length (mm)
45.9739999999999
Details
Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Weight
0.69
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.