Flareless Compression to Flareless Compression Straight Union

  • Mfr # 7305X20X20

  • Zoro # G803654070


product price: $43.15
/ea

Key Features

Material
Steel
Hex Size
1.688
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Size 1
1-5/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X20X20
Zoro #
G803654070
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.688
Fitting Thread Size 1
1-5/8-12
Overall Length
1.89
Fitting Thread Size 2
1-5/8-12
Overall Length (mm)
48.006

Details

Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
1.5
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.