Flareless Compression to Flareless Compression Straight Union

  • Mfr # 7305X24X24

  • Zoro # G103654138


product price: $62.39
/ea

Key Features

Hex Size
2
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Overall Length
1.96
Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-7/8-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305X24X24
Zoro #
G103654138
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2
Overall Length
1.96
Fitting Thread Size 1
1-7/8-12
Fitting Thread Size 2
1-7/8-12
Overall Length (mm)
49.7839999999999

Details

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 2
Flareless Bite Type
Weight
1.81
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Description

The WORLD WIDE FITTINGS brand Flareless Compression to Flareless Compression Straight Union has a hex size of 2, an overall length of 1.96, fitting thread size 1 of 1-7/8-12, fitting thread size 2 of 1-7/8-12, fitting thread type 1 of flareless bite type, material of steel, fitting thread type 2 of flareless bite type, weight of 1.81, body material of steel, adapter type of compression elbow & straights, and an overall length (mm) of 49.7839999999999.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.