
Flareless Compression to Flareless Compression to Flareless Compression Union Tee
Mfr # 7705X03X03X03
Zoro # G303654044
product price: $17.15
/eaKey Features
Fitting Size
0.125
Hex Size
0.438
Fitting Thread Size 1
3/8-24
Use With
Compatible with SAE Fittings
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7705X03X03X03
Zoro #
G303654044
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
0.125
Hex Size
0.438
Fitting Thread Size 1
3/8-24
Fitting Thread Size 2
3/8-24
Details
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.11
End 3 Thread
3/8-24
Adapter Type
Compression Tees
End 3 Style
Flareless Bite Type
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.