Flareless Compression to Flareless Compression to Flareless Compression Union Tee

  • Mfr # 7705X05X05X05

  • Zoro # G903653966


product price:  $21.95
/ea

Key Features

Fitting Size
0.234
Hex Size
0.563
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 2
1/2-20
Use With
Compatible with SAE Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7705X05X05X05
Zoro #
G903653966
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.234
Hex Size
0.563
Fitting Thread Size 2
1/2-20
Fitting Thread Size 1
1/2-20

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 2
Flareless Bite Type
Weight
0.22
End 3 Thread
1/2-20
Body Material
Steel
End 3 Style
Flareless Bite Type
Adapter Type
Compression Tees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.