Flareless Compression to Flareless Compression to Male O-Ring Boss Adjustable Tee

  • Mfr # 7715X04X04X04

  • Zoro # G603654294


product price: $10.65
/ea

Key Features

Fitting Size
0.203
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7715X04X04X04
Zoro #
G603654294
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.203
Fitting Thread Size 2
7/16-20
Fitting Thread Size 1
7/16-20
Hex Size
0.438

Details

Fitting Thread Type 2
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.15
Adapter Type
Compression Tees
End 3 Thread
7/16-20
End 3 Style
SAE Adjustable
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.