Flareless Compression to Flareless Compression to Male O-Ring Boss Adjustable Tee

  • Mfr # 7716X06X06X06

  • Zoro # G803654124


product price:  $15.19
/ea

Key Features

Fitting Size
0.281
Hex Size
0.563
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Size 2
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7716X06X06X06
Zoro #
G803654124
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.281
Hex Size
0.563
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18

Details

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
SAE Adjustable
Weight
0.2614
Body Material
Steel
End 3 Style
Flareless Bite Type
End 3 Thread
9/16-18
Adapter Type
Compression Tees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.