
Flareless Compression to Flareless Compression to Male Pipe Tee
Mfr # 7605X06X06X04
Zoro # G203656131
product price: $10.59
/eaKey Features
Fitting Size
0.281
Fitting Thread Size 2
9/16-18
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Fitting Thread Size 1
9/16-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7605X06X06X04
Zoro #
G203656131
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.281
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Hex Size
0.563
Details
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.22
End 3 Thread
1/4-18
Adapter Type
Compression Tees
Body Material
Steel
End 3 Style
NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.