
Flareless Compression to Flareless Compression to Male Pipe Tee
Mfr # 7605X08X08X06
Zoro # G503656046
product price:Â $17.15
/eaKey Features
Fitting Size
0.406
Material
Steel
Fitting Thread Size 2
3/4-16
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7605X08X08X06
Zoro #
G503656046
UPC #
-
Country of Origin
China
Dimensions
Fitting Size
0.406
Fitting Thread Size 2
3/4-16
Hex Size
0.75
Fitting Thread Size 1
3/4-16
Details
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
Flareless Bite Type
Weight
0.39
End 3 Thread
3/8-18
End 3 Style
NPT
Body Material
Steel
Adapter Type
Compression Tees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.