Flareless Compression to Flareless Compression to Male Pipe Tee

  • Mfr # 7605X16X16X16

  • Zoro # G603656311


product price:  $68.85
/ea

Key Features

Fitting Size
0.937999999999999
Hex Size
1.313
Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
1-5/16-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605X16X16X16
Zoro #
G603656311
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.937999999999999
Hex Size
1.313
Fitting Thread Size 1
1-5/16-12
Fitting Thread Size 2
1-5/16-12

Details

Fitting Thread Type 2
Flareless Bite Type
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
1.35
End 3 Thread
1-11-1/2
End 3 Style
NPT
Body Material
Steel
Adapter Type
Compression Tees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.