Flareless Compression to Flareless Compression Union 90 Deg. Elbow

  • Mfr # 7505X10X10

  • Zoro # G103655425


product price: $15.35
/ea

Key Features

Fitting Thread Size 1
7/8-14
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Hex Size
0.875
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7505X10X10
Zoro #
G103655425
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/8-14
Hex Size
0.875
Fitting Thread Size 2
7/8-14

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
Flareless Bite Type
Material
Steel
Weight
0.46
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.