Flareless Compression to Male O-Ring Boss Adjustable 90 Deg. Elbow

  • Mfr # 7515X12X12

  • Zoro # G203655844


product price:  $23.39
/ea

Key Features

Use With
Compatible with SAE Fittings
Hex Size
1.063
Fitting Thread Size 1
1-1/16-12
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7515X12X12
Zoro #
G203655844
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1.063
Fitting Thread Size 1
1-1/16-12
Fitting Thread Size 2
1-1/16-12

Details

Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
SAE Adjustable
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.75
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.