Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Compression to Male O-Ring Boss Adjustable 90 Degree Elbow
- Mfr # 7515X04X06
- Zoro # G203655615
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Hex Size
0.563
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Size 2
9/16-18
Fitting Thread Type 2
SAE Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7515X04X06
- Zoro #
- G203655615
- UPC #
- -
- Country of Origin
- China
- Fitting Thread Type 1
- Flareless Bite Type
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Fitting Thread Type 2
- SAE Adjustable
- Use With
- Compatible with SAE Fittings
- Material
- Steel
- Body Material
- Steel
- Adapter Type
- Compression Elbow & Straights
Dimensions
- Hex Size
- 0.563
- Fitting Thread Size 2
- 9/16-18
- Fitting Thread Size 1
- 7/16-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.