
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X08X12
Zoro # G703654392
product price:Â $10.65
/eaKey Features
Fitting Thread Size 1
3/4-16
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 2
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7315X08X12
Zoro #
G703654392
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
1-1/16-12
Overall Length
1.76
Hex Size
1.25
Overall Length (mm)
44.704
Details
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Fitting Thread Type 2
SAE
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
0.39
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.