Flareless Compression to Male O-Ring Boss Straight

  • Mfr # 7315X10X08

  • Zoro # G403654357


product price:  $11.55
/ea

Key Features

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Hex Size
1
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7315X10X08
Zoro #
G403654357
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1
Fitting Thread Size 1
7/8-14
Overall Length
1.51
Fitting Thread Size 2
3/4-16
Overall Length (mm)
38.3539999999999

Details

Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
SAE
Use With
Compatible with SAE Fittings
Weight
0.25
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.