
Flareless Compression to Male O-Ring Boss Straight
Mfr # 7315X10X10
Zoro # G803654308
product price:Â $8.69
/eaKey Features
Fitting Thread Size 2
7/8-14
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7315X10X10
Zoro #
G803654308
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
7/8-14
Hex Size
1
Fitting Thread Size 1
7/8-14
Overall Length
1.57
Overall Length (mm)
39.878
Details
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Fitting Thread Type 2
SAE
Weight
0.0875
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.