
Flareless Compression to Male Pipe 45 Degree Elbow
Mfr # 7355X08X08
Zoro # G903654505
product price: $7.59
/eaKey Features
Fitting Thread Size 1
3/4-16
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Hex Size
0.875
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7355X08X08
Zoro #
G903654505
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-16
Hex Size
0.875
Fitting Thread Size 2
1/2-14
Details
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
NPT
Weight
0.0687
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.