Flareless Compression to Male Pipe 45 Degree Elbow

  • Mfr # 7355X10X08

  • Zoro # G803654742


product price: $11.15
/ea

Key Features

Hex Size
0.875
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7355X10X08
Zoro #
G803654742
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.875
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
7/8-14

Details

Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Weight
0.3044
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.