Shop WORLD WIDE FITTINGS
See all product information
Create Account
Flareless Compression to Male Pipe 45 Degree Elbow
- Mfr # 7355X12X12
- Zoro # G403654807
product price:Â
$
14.75
/ea
Key Features
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
1-1/16-12
Fitting Thread Type 2
NPT
Material
Steel
Hex Size
1.063
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7355X12X12
- Zoro #
- G403654807
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Thread Size 1
- 1-1/16-12
- Hex Size
- 1.063
- Fitting Thread Size 2
- 3/4-14
Details
- Fitting Thread Type 1
- Flareless Bite Type
- Fitting Thread Type 2
- NPT
- Material
- Steel
- Standards
- Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
- Use With
- Compatible with SAE Fittings
- Weight
- 0.5
- Body Material
- Steel
- Adapter Type
- Compression Elbow & Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.