Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flareless Compression to Male Pipe 90 Deg. Elbow

  • Mfr # 7405X04X04

  • Zoro # G403654616


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Fitting Thread Size 1
7/16-20
Fitting Thread Type 2
NPT
Material
Steel
Hex Size
0.563
Fitting Thread Type 1
Flareless Bite Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X04X04
Zoro #
G403654616
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
7/16-20
Hex Size
0.563
Fitting Thread Size 2
1/4-18

Details

Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Use With
Compatible with SAE Fittings
Weight
0.12
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.