Flareless Compression to Male Pipe 90 Degree Elbow

  • Mfr # 7405X03X02

  • Zoro # G703654651


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material
Steel
Fitting Thread Size 2
1/8-27
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X03X02
Zoro #
G703654651
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/8-27
Fitting Thread Size 1
3/8-24
Hex Size
0.438

Details

Material
Steel
Use With
Compatible with SAE Fittings
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Weight
0.06
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.