Flareless Compression to Male Pipe 90 Degree Elbow

  • Mfr # 7405X05X02

  • Zoro # G403654685


product price:  $9.75
/ea

Key Features

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
1/2-20
Use With
Compatible with SAE Fittings
Material
Steel
Hex Size
0.563
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X05X02
Zoro #
G403654685
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 1
1/2-20
Hex Size
0.563
Fitting Thread Size 2
1/8-27

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
NPT
Weight
0.11
Adapter Type
Compression Elbow & Straights
Body Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.