
Flareless Compression to Male Pipe 90 Degree Elbow
Mfr # 7405X08X04
Zoro # G403654791
product price: $8.85
/eaKey Features
Hex Size
0.75
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
3/4-16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7405X08X04
Zoro #
G403654791
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.75
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
1/4-18
Details
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Use With
Compatible with SAE Fittings
Weight
0.26
Body Material
Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.