
Flareless Compression to Male Pipe 90 Degree Elbow
Mfr # 7405X20X20
Zoro # G603655253
product price: $48.75
/eaKey Features
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
1.625
Fitting Thread Size 1
1-5/8-12
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7405X20X20
Zoro #
G603655253
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-1/4-11-1/2
Hex Size
1.625
Fitting Thread Size 1
1-5/8-12
Details
Material
Steel
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
1.68
Adapter Type
Compression Elbow & Straights
Body Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.