Flareless Compression to Male Pipe 90 Degree Elbow

  • Mfr # 7405X32X32

  • Zoro # G603655376


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Hex Size
2.5
Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 2
2-11-1/2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7405X32X32
Zoro #
G603655376
UPC #
-
Country of Origin
China

Dimensions

Hex Size
2.5
Fitting Thread Size 2
2-11-1/2
Fitting Thread Size 1
2-1/2-12

Details

Use With
Compatible with SAE Fittings
Fitting Thread Type 1
Flareless Bite Type
Material
Steel
Fitting Thread Type 2
NPT
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Weight
4.2547
Body Material
Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.