Flareless Compression to Male Pipe to Flareless Compression Run Tee

  • Mfr # 7755X06X06X06

  • Zoro # G403653626


product price:  $11.75
/ea

Key Features

Fitting Size
0.281
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Hex Size
0.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7755X06X06X06
Zoro #
G403653626
UPC #
-
Country of Origin
China

Dimensions

Fitting Size
0.281
Hex Size
0.75
Fitting Thread Size 1
9/16-18
Fitting Thread Size 2
3/8-18

Details

Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Material
Steel
Standards
Steel Flareless Fittings meet SAE J514, SAE J1926 and MS (Military Specifications).
Fitting Thread Type 2
NPT
Body Material
Steel
Adapter Type
Compression Tees
End 3 Style
Flareless Bite Type
End 3 Thread
9/16-18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.