Flareless Male Connector Stainless Steel

  • Mfr # C2404X06X04SS

  • Zoro # G300452537


product price:  $21.85
/ea

Key Features

Hex Size
0.625
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
1/4-18
Overall Length
1.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2404X06X04SS
Zoro #
G300452537
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.625
Fitting Thread Size 2
1/4-18
Overall Length
1.34
Fitting Thread Size 1
9/16-18
Overall Length (mm)
34.036

Details

Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Use With
Compatible with SAE Fittings
Fitting Thread Type 2
NPT
Weight
0.1
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.