Flareless Male Connector Stainless Steel

  • Mfr # C2404X08X04SS

  • Zoro # G800452389


product price:  $21.59
/ea

Key Features

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Fitting Thread Size 2
1/4-18
Hex Size
0.813
Overall Length
1.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2404X08X04SS
Zoro #
G800452389
UPC #
-
Country of Origin
China

Dimensions

Fitting Thread Size 2
1/4-18
Hex Size
0.813
Overall Length
1.44
Fitting Thread Size 1
3/4-16
Overall Length (mm)
36.576

Details

Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Type 2
NPT
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Use With
Compatible with SAE Fittings
Material
Stainless Steel
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.