
Flareless Male Connector Stainless Steel
Mfr # C2404X08X06SS
Zoro # G900452401
product price:Â $31.25
/eaKey Features
Fitting Thread Type 2
NPT
Material
Stainless Steel
Fitting Thread Size 2
3/8-18
Overall Length
1.44
Fitting Thread Type 1
Flareless Bite Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C2404X08X06SS
Zoro #
G900452401
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
3/8-18
Overall Length
1.44
Fitting Thread Size 1
3/4-16
Hex Size
0.813
Overall Length (mm)
36.576
Details
Fitting Thread Type 2
NPT
Material
Stainless Steel
Fitting Thread Type 1
Flareless Bite Type
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Use With
Compatible with SAE Fittings
Body Material
Stainless Steel
Adapter Type
Compression Elbow & Straights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.